35/40/55W LED Floodlight, 30/40/50K, Bronze

Item #: 2198667

Cat #: 22904

UPC: 807154229048

$ 113.34 EA
Company wide:
0 in stock
LED Sektor Floodlight Bronze With Lens Shift Technology Lumen Selectable (4550-8140Lm/35-45-55W) Color Selectable (3K-4K-5K) 120-277Vac 0-10V Dimming Adj Beam Angle 55 75 Or 90 Deg Integrated On/Off Photocell

Overview

LED Sektor Floodlight Bronze With Lens Shift Technology Lumen Selectable (4550-8140Lm/35-45-55W) Color Selectable (3K-4K-5K) 120-277Vac 0-10V Dimming Adj Beam Angle 55 75 Or 90 Deg Integrated On/Off Photocell
Also known as: 807154229048, 22904, HCO22904

Specifications

Wattage: 35, 55, 40, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35, 55, 40, Selectable
Color: Bronze
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Volts AC Range: 120 - 277