4" New Construction Pan

Item #: 2198659

Cat #: 89142

UPC: 807154891429

$ 13.14 EA
Company wide:
0 in stock
Documents & Guides
4" New Construction Pan with Adjustable Bar Hangers. Halco Product SKU: 89142, Product Code: ACC-NCP-ABH-4R.

Overview

4" New Construction Pan with Adjustable Bar Hangers. Halco Product SKU: 89142, Product Code: ACC-NCP-ABH-4R.
Also known as: 807154891429, 89142, HCO89142

Specifications

Size: 4 in
Material: Steel
Type: Mounting Pan, New Construction
Mounting: Ceiling
Size: 4 in
Type: Mounting Pan, New Construction
Material: Steel
Mounting: Ceiling