Strain Relief Grip, 1.00-1.13"

Item #: 2198562

Cat #: L7725-100

UPC: 078477213582

Company wide:
0 in stock
Documents & Guides
Strain Relief, Multi-Weave (Single/Double), Stainless Steel Mesh, Aluminum Cord Grip, 1.00"-1.13" Cable Diameter Range, 1.25" NPT Size, 9.50" Mesh Length

Overview

Strain Relief, Multi-Weave (Single/Double), Stainless Steel Mesh, Aluminum Cord Grip, 1.00"-1.13" Cable Diameter Range, 1.25" NPT Size, 9.50" Mesh Length
Also known as: 078477213582, L7725-100, LEVL7725100

Specifications

Material: Stainless Steel, Aluminum
Material: Stainless Steel, Aluminum