Elbow Surge Arrester

Item #: 2198509

Cat #: 235SAS30

UPC: 051144062966

$ 881.55 EA
Company wide:
0 in stock
Documents & Guides
Elbow Surge Arrester, 200 Amp, 35 kV

Overview

Elbow Surge Arrester, 200 Amp, 35 kV

3M Elbow surge arrester provides shielded deadfront protection for equipment and underground assets.

Also known as: 051144062966, 235SAS30, MMM235SAS30

Specifications

Amps: 200
Volts AC: 35kV
Amps: 200
Volts AC: 35kV