T6 LED - Bi-Pin G8 Base

Item #: 2198479

Cat #: S12324

UPC: 045923123245

$ 10.92 EA
Company wide:
1 in stock
Documents & Guides
T6 LED: 4.5 Watt; 430Lumens; Clear Finish; Bi-Pin G8 Base; 3000K; 120 Volt; Dimmable. Satco S12324: 4.5W/LED/G8/CL/830/120V.

Overview

T6 LED: 4.5 Watt; 430Lumens; Clear Finish; Bi-Pin G8 Base; 3000K; 120 Volt; Dimmable. Satco S12324: 4.5W/LED/G8/CL/830/120V.
Also known as: 045923123245, S12324, SATS12324

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 430
Color Rendering Index (CRI): 80
Shape: T6 (Tubular)
Type: LED Lamp
Wattage: 4.500
Dimmable: Yes
Base: 2-Pin (G8)
Color Temperature: 3000 (Warm White)
Lumens: 430
Shape: T6 (Tubular)
Wattage: 4.500
Base: 2-Pin (G8)
Volts AC: 120
Color Rendering Index (CRI): 80
Type: LED Lamp
Dimmable: Yes