Constant Voltage Filter, Matrix, 480VAC, 240A, 200HP, Open Panel

Item #: 2198471

Cat #: MAPP0240D

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Constant Voltage Filter, Matrix, 480 Volt AC, 240 Amp, 200 Horse Power, Open Panel

Overview

Constant Voltage Filter, Matrix, 480 Volt AC, 240 Amp, 200 Horse Power, Open Panel

Simply put, our Matrix® AP is the most advanced passive filter on the market today. Most traditional filters work fine at 100% power load, but severely underperform at lower loads. Matrix® AP is different, because we know almost no one runs at full load all the time. Its patented Adaptive Passive Technology virtually eliminates harmonic distortion by adapting to varying power loads. It delivers better THID performance, increases energy efficiency, and allows you to meet IEEE-519 requirements.

Also known as: MAPP0240D, MTEMAPP0240D

Specifications

Phase: 3
Amps: 240
Volts AC: 480
Type: Constant Voltage Regulator
Phase: 3
Volts AC: 480
Amps: 240
Type: Constant Voltage Regulator

Customer Reviews

No reviews for this product
(0)