LV AC machinery drive module, IEC: Pn 15 kW, 32.0 A (ACS380-040C-033A-4+K491)

Item #: 2198226

Cat #: 3AXD50001239220

UPC:

$ 2538.95 EA
Company wide:
0 in stock
Documents & Guides
LV AC machinery drive module, IEC: Pn 15 kW, 32.0 A (ACS380-040C-033A-4+K491)

Overview

LV AC machinery drive module, IEC: Pn 15 kW, 32.0 A (ACS380-040C-033A-4+K491)

The ACS380 machinery drive comes in several variants, ensuring seamless integration into machines and connecting perfectly to automation systems. It’s a great fit for industries such as food and beverage, material handling and textile. Typical applications include mixers, conveyors, EOT and tower cranes, extruders, and textile machinery. With the integrated functional safety features, the ACS380 drive can be also part of the machine’s safety system via PROFIsafe over PROFINET, ensuring the motor is safely stopped when required. In addition, the drive’s software can be easily customized with adaptive programming to match any specific application requirements.

Also known as: 3AXD50001239220, ABBACS380040C033A

Specifications

Type: AC Drive
Amps: 32
Wattage: 15 kW
Type: AC Drive
Wattage: 15 kW
Amps: 32