Split Wallplate, 1" Opening, 2-Gang, Stainless Steel

Item #: 2198133

Cat #: 97626

UPC: 095327976268

Company wide:
0 in stock
Documents & Guides
Split Wall Plage, 1" Opening, 2-Gang, Stainless Steel

Overview

Split Wall Plage, 1" Opening, 2-Gang, Stainless Steel
Also known as: 095327976268, 97626, MUL97626

Specifications

Type: Split Wall Plate
Material: Stainless Steel
Color: Stainless
Type: Split Wall Plate
Color: Stainless
Material: Stainless Steel