
$ 35.57 EA
Company wide:
46
in stock
Documents & Guides
Power and CCT Select Traditional Hid Replacement Lamp: 24W, 3100-3200Lm (200W Equiv.), Selectable CCT; 3000/4000/5000K, EX39 Mogul Base, 120-277V, 230° Beam Angle, 82 CRI, Dimmable*, Enclosed Fixture Rated. Green Creative Prod.# 37931 / Model # 24HID/8CCTS/277V/EX36/DIM/SD. *This lamp is available for dimming with 120V line voltage only and might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.
Overview
Power and CCT Select Traditional Hid Replacement Lamp: 24W, 3100-3200Lm (200W Equiv.), Selectable CCT; 3000/4000/5000K, EX39 Mogul Base, 120-277V, 230° Beam Angle, 82 CRI, Dimmable*, Enclosed Fixture Rated. Green Creative Prod.# 37931 / Model # 24HID/8CCTS/277V/EX36/DIM/SD. *This lamp is available for dimming with 120V line voltage only and might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.
Also known as: 790492379318, 37931, GEE37931
Specifications
| Wattage: | 24, 21, 16, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 82 |
| Shape: | A23 (Arbitrary) |
| Lumens: | 3100, 3200 |
| Type: | LED/HID, LED Retrofit, HID Replacement |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Wattage: | 24, 21, 16, Selectable |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 3100, 3200 |
| Dimmable: | Yes |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Shape: | A23 (Arbitrary) |
| Type: | LED/HID, LED Retrofit, HID Replacement |
| Volts AC Range: | 120 - 277 |