LED PAR38

Item #: 2197871

Cat #: 10PAR38/COR/940/F40/DIM/P/ULW/T20 6/1FB

UPC: 046677586256

$ 11.51 EA
Company wide:
30 in stock
Documents & Guides
LED PAR38 Lamp: 10 Watt, 120 Volt, Lumens: 900, CRI: 90, Color Temperature: 4000K, Base: Medium Screw (E26), Beam Angle: 40º, Dimmable *(Only with specific dimmers) *For help with dimmers for this product, call Signify @ 1-800-555-0050. Signify/Phillips CC# 586255, 12NC 929003738304, Product Name: 10PAR38/COR/940/F40/DIM/P/ULW/T20 6/1FB.

Overview

LED PAR38 Lamp: 10 Watt, 120 Volt, Lumens: 900, CRI: 90, Color Temperature: 4000K, Base: Medium Screw (E26), Beam Angle: 40º, Dimmable *(Only with specific dimmers) *For help with dimmers for this product, call Signify @ 1-800-555-0050. Signify/Phillips CC# 586255, 12NC 929003738304, Product Name: 10PAR38/COR/940/F40/DIM/P/ULW/T20 6/1FB.

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677586256, 10PAR38/COR/940/F40/DIM/P/ULW/T20 6/1FB, PHI10PAR38COR940F4

Specifications

Lumens: 1000
Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Type: LED Retrofit
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 1000
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°
Wattage: 10
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Type: LED Retrofit
Dimmable: Yes