
LED PAR30S
Item #: 2197662
Cat #: 10PAR30S/EXPERTCOLOR/F40/940/P/D/T/JA8
UPC: 046677590215
$ 22.21 EA
Company wide:
42
in stock
Documents & Guides
LED PAR30S Lamp: EXPERTCOLOR Series; 10W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 1000, CRI: 95, Color Temperature: 4000K. Dimmable *(Only with specific dimmers) *For help with dimmers for this product, call Signify @ 1-800-555-0050. Signify/Philips CC# 590216, 12NC 929004579004, Product Name: 10PAR30S/EXPERTCOLOR/
F40/940/P/D/T/JA8.
Overview
LED PAR30S Lamp: EXPERTCOLOR Series; 10W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 1000, CRI: 95, Color Temperature: 4000K. Dimmable *(Only with specific dimmers) *For help with dimmers for this product, call Signify @ 1-800-555-0050. Signify/Philips CC# 590216, 12NC 929004579004, Product Name: 10PAR30S/EXPERTCOLOR/
F40/940/P/D/T/JA8.
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677590215, 10PAR30S/EXPERTCOLOR/F40/940/P/D/T/JA8, PHI10PAR30SECF4094
Specifications
| Lumens: | 1000 |
| Shape: | PAR30S (Sealed Beam Short), PAR30 (Sealed Beam), PAR30SN |
| Wattage: | 10 |
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Material: | Plastic |
| Color: | White |
| Color Rendering Index (CRI): | 95 |
| Dimmable: | Yes |
| Lumens: | 1000 |
| Wattage: | 10 |
| Color Temperature: | 4000 (Cool White) |
| Material: | Plastic |
| Color Rendering Index (CRI): | 95 |
| Shape: | PAR30S (Sealed Beam Short), PAR30 (Sealed Beam), PAR30SN |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color: | White |
| Dimmable: | Yes |