
LED ROUND HIGH BAY SWITCHABLE LUMENS- 35000LM /45000LM /55000LM 120-347V SWITCHABLE CCT- 4000K AND 5
Item #: 2197562
Cat #: REBL-ALO28-UVOLT-SWW9-80CRI-DWH-M2
UPC: 197590119493
$ 532.48 EA
Company wide:
0
in stock
Documents & Guides
LED ROUND HIGH BAY SWITCHABLE LUMENS- 35000LM /45000LM /55000LM 120-347V SWITCHABLE CCT- 4000K AND 5000K 80 COLOR RENDERING INDEX WHITE
Overview
LED ROUND HIGH BAY SWITCHABLE LUMENS- 35000LM /45000LM /55000LM 120-347V SWITCHABLE CCT- 4000K AND 5000K 80 COLOR RENDERING INDEX WHITE
Ideal one-for-one replacement of traditional HID and fluorescent lighting. For use in Industrial applications including warehousing, retail spaces, and manufacturing environments with mounting heights ranging from 10' +
Also known as: 197590119493, REBL-ALO28-UVOLT-SWW9-80CRI-DWH-M2, LITREBLALO28UVOLTW
Specifications
| Color: | Gloss White |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 55000, 35000, 45000, Selectable |
| Wattage: | 260, 330, 200, Selectable |
| Mounting: | Pendant, Hook/Cord |
| Color Rendering Index (CRI): | 80 |
| Shape: | Round |
| Type: | LED Fixture, 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Color: | Gloss White |
| Lumens: | 55000, 35000, 45000, Selectable |
| Mounting: | Pendant, Hook/Cord |
| Shape: | Round |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 260, 330, 200, Selectable |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Fixture, 0-10V Dimming |
| Volts AC Range: | 120 - 347 |