REBL LED Round High Bay

Item #: 2197561

Cat #: REBL-ALO27-UVOLT-SWW9-80CRI-DWH-M2

UPC: 197590119417

$ 291.04 EA
Company wide:
154 in stock
REBL LED Round High Bay: Selectable; 30000LM/35000LM/40000LM, 3500K/4000K/5000K CCT, 0-10V continuous dimming, 120-347V, 80 CRI, Flip Hook with option for 3/4" pendant mount, 6' power cord and 6' dimming leads, Gloss White. IK10 Impact, NSF, IP66 & NEMA 4X Rated. Mounting heights ranging from 10' +. Acuity CI Code: *28754J.

Overview

REBL LED Round High Bay: Selectable; 30000LM/35000LM/40000LM, 3500K/4000K/5000K CCT, 0-10V continuous dimming, 120-347V, 80 CRI, Flip Hook with option for 3/4" pendant mount, 6' power cord and 6' dimming leads, Gloss White. IK10 Impact, NSF, IP66 & NEMA 4X Rated. Mounting heights ranging from 10' +. Acuity CI Code: *28754J.

Ideal one-for-one replacement of traditional HID and fluorescent lighting. For use in Industrial applications including warehousing, retail spaces, and manufacturing environments with mounting heights ranging from 10' +

Also known as: 197590119417, REBL-ALO27-UVOLT-SWW9-80CRI-DWH-M2, LITREBLALO27UVOLTW

Specifications

Wattage: 240, 170, 200, Selectable
Color: Gloss White
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 35000, 40000, 30000, Selectable
Mounting: Pendant, Hook/Cord
Color Rendering Index (CRI): 80
Shape: Round
Type: LED Fixture, 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 347
Wattage: 240, 170, 200, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Mounting: Pendant, Hook/Cord
Shape: Round
Dimmable: Yes
Color: Gloss White
Lumens: 35000, 40000, 30000, Selectable
Color Rendering Index (CRI): 80
Type: LED Fixture, 0-10V Dimming
Volts AC Range: 120 - 347