REBL LED Round High Bay, Black

Item #: 2197560

Cat #: REBL-ALO16-UVOLT-SWW3-80CRI-DBL-M2

UPC: 197590119394

$ 174.72 EA
Company wide:
65 in stock
REBL LED Round High Bay Matte Black: Selectable; 24000LM/27000LM/30000LM, 3500K/4000K/5000K CCT, 0-10V continuous dimming, 120-347V, 80 CRI, Flip Hook with option for 3/4" pendant mount, 6' power cord and 6' dimming leads, IK10 Impact, NSF, IP65 & NEMA 4X Rated. Mounting heights ranging from 10' +. Acuity CI Code: *28754E

Overview

REBL LED Round High Bay Matte Black: Selectable; 24000LM/27000LM/30000LM, 3500K/4000K/5000K CCT, 0-10V continuous dimming, 120-347V, 80 CRI, Flip Hook with option for 3/4" pendant mount, 6' power cord and 6' dimming leads, IK10 Impact, NSF, IP65 & NEMA 4X Rated. Mounting heights ranging from 10' +. Acuity CI Code: *28754E

Ideal one-for-one replacement of traditional HID and fluorescent lighting. For use in Industrial applications including warehousing, retail spaces, and manufacturing environments with mounting heights ranging from 10' +

Also known as: 197590119394, REBL-ALO16-UVOLT-SWW3-80CRI-DBL-M2, LITREBLALO16UVOLTB

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 27000, 34000, 24000, Selectable
Color: Matte Black
Mounting: Pendant, Hook/Cord
Wattage: 150, 170, 200, Selectable
Color Rendering Index (CRI): 80
Shape: Round
Type: LED Fixture, 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 347
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: Matte Black
Wattage: 150, 170, 200, Selectable
Shape: Round
Dimmable: Yes
Lumens: 27000, 34000, 24000, Selectable
Mounting: Pendant, Hook/Cord
Color Rendering Index (CRI): 80
Type: LED Fixture, 0-10V Dimming
Volts AC Range: 120 - 347