REBL LED Round High Bay

Item #: 2197558

Cat #: REBL-ALO13-UVOLT-SWW3-80CRI-DBL-M2

UPC: 197590119332

$ 153.60 EA
Company wide:
50 in stock
REBL LED Round High Bay: Selectable; 12000LM/15000LM/18000LM, 3500K/4000K/5000K CCT, 0-10V continuous dimming, 120-347V, 80 CRI, Flip Hook with option for 3/4" pendant mount, 6' power cord and 6' dimming leads, Matte Black. IK10 Impact, NSF, IP65 & NEMA 4X Rated. Mounting heights ranging from 10' +. Acuity CI Code: *28753Y.

Overview

REBL LED Round High Bay: Selectable; 12000LM/15000LM/18000LM, 3500K/4000K/5000K CCT, 0-10V continuous dimming, 120-347V, 80 CRI, Flip Hook with option for 3/4" pendant mount, 6' power cord and 6' dimming leads, Matte Black. IK10 Impact, NSF, IP65 & NEMA 4X Rated. Mounting heights ranging from 10' +. Acuity CI Code: *28753Y.

Ideal one-for-one replacement of traditional HID and fluorescent lighting. For use in Industrial applications including warehousing, retail spaces, and manufacturing environments with mounting heights ranging from 10' +

Also known as: 197590119332, REBL-ALO13-UVOLT-SWW3-80CRI-DBL-M2, LITREBLALO13UVOLTB

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 15000, 12000, 18000, Selectable
Wattage: 100, 80, 120, Selectable
Color: Matte Black
Mounting: Pendant, Hook/Cord
Color Rendering Index (CRI): 80
Shape: Round
Type: LED Fixture, 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 347
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 100, 80, 120, Selectable
Mounting: Pendant, Hook/Cord
Shape: Round
Dimmable: Yes
Lumens: 15000, 12000, 18000, Selectable
Color: Matte Black
Color Rendering Index (CRI): 80
Type: LED Fixture, 0-10V Dimming
Volts AC Range: 120 - 347