M18™ ROVER™ Clamping Flood Light

Item #: 2197508

Cat #: 2358-20

UPC: 045242843466

$ 79.00 EA
Company wide:
2 in stock
Documents & Guides
M18™ ROVER™ Clamping Flood Light

Overview

M18™ ROVER™ Clamping Flood Light

Our M18™ ROVER™ Clamping Flood Light offers maximum versatility and mounting capabilities in any jobsite condition. This flood light has a strong 3” multi-material clamp that is designed for 1 – 3 inch OD pipes, 2x material, and steel studs. For metal mounting, this flood light has strong magnets for quick attachment. With 355° of horizontal rotation and 170° of vertical rotation for complete light head adjustability, it is easier than ever to get light where it is needed. The M18™ ROVER™ Clamping Flood Light delivers 2,000 lumens of TRUEVIEW™ High-Definition Output and offers 6 hours of runtime on high with an M18™ XC5.0 battery pack. Designed with the jobsite in mind this light is IP54 rated, can withstand up to a 9 ft drop, and is backed with a 5-Year Tool, Limited Lifetime LED Warranty.

Also known as: 045242843466, 2358-20, MIL235820

Specifications

Volts AC: 18
Volts AC: 18