M18™ ROVER™ Compact Folding Flood Light with USB Charging

Item #: 2197504

Cat #: 2359-20

UPC: 045242850594

$ 99.00 EA
Company wide:
12 in stock
Documents & Guides
M18™ ROVER™ Compact Folding Flood Light with USB Charging

Overview

M18™ ROVER™ Compact Folding Flood Light with USB Charging

Our M18™ ROVER™ Compact Folding Flood Light w/ USB Charging offers portable connivence combined with high output lighting. This light delivers 1,000 lumens of TRUEVIEW™ High Definition Output with 12 hours of runtime on high with our M18™ XC5.0 battery pack. Designed with 4 different output modes and 300° of horizontal and 180° of vertical light head mobility making it easier than ever to tailor the lights output and position. With two ports included, 12W USB-A and 27W USB-C, the light can deliver power to small external devices when needed. The M18™ ROVER™ Compact Folding Flood Light w/ USB Charging has an attached metal rafter hook that can be extended to hang it from carts, lumber, or other jobsite materials when worksurface space is limited. Designed with the jobsite in mind this light is IP54 rated, can withstand up to a 9 ft. drop and is backed with a 5 Year Tool, Limited Lifetime LED Warranty.

Also known as: 045242850594, 2359-20, MIL235920

Specifications

Volts AC: 18
Volts AC: 18