
Company wide:
0
in stock
Documents & Guides
No Documents Available
Perma-Cote, Hub, EYA - Female, Pipe Size: 3/4 IN, Dimension A: 5.190 IN, Dimension B: 1.580 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Material: Ferrous Body, Turning Radius: 1.250 IN
Overview
Perma-Cote, Hub, EYA - Female, Pipe Size: 3/4 IN, Dimension A: 5.190 IN, Dimension B: 1.580 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Material: Ferrous Body, Turning Radius: 1.250 IN
Also known as: 736953015876, PMEYA-75, PMAEYA75
Specifications
| Material: | PVC Coated Steel |
| Material: | PVC Coated Steel |