Slimdisk CCT Selectable Surface Mount

Item #: 2197395

Cat #: 38312

UPC: 790492383124

$ 15.52 EA
Company wide:
177 in stock
Slimdisk CCT Selectable Surface Mount: 6" Dia., 12-Watt, 900-1000 Lumens, Selectable CCT 2700 / 3000 / 3500 / 4000 / 5000K, 90+ CRI, 120V Forward and Reverse Phase Dimming. Product # 38312, Model # SDSK6/9CCTS/DIM120V.

Overview

Slimdisk CCT Selectable Surface Mount: 6" Dia., 12-Watt, 900-1000 Lumens, Selectable CCT 2700 / 3000 / 3500 / 4000 / 5000K, 90+ CRI, 120V Forward and Reverse Phase Dimming. Product # 38312, Model # SDSK6/9CCTS/DIM120V.
Also known as: 790492383124, 38312, GEE38312

Specifications

Lumens: 1000, 900, 920
Wattage: 12
Volts AC: 120
Mounting: Surface
Color Rendering Index (CRI): 90
Diameter: 6 in
Depth: 1 in
Shape: Round
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1000, 900, 920
Volts AC: 120
Color Rendering Index (CRI): 90
Depth: 1 in
Dimmable: Yes
Wattage: 12
Mounting: Surface
Diameter: 6 in
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)