
REBL LED Round High Bay
Item #: 2197217
Cat #: REBL-ALO13-UVOLT-SWW3-80CRI-DWH-M2
UPC: 197590119349
$ 155.65 EA
Company wide:
157
in stock
Documents & Guides
REBL LED Round High Bay: Selectable; 12000LM/15000LM/18000LM, 3500K/4000K/5000K CCT, 0-10V continuous dimming, 120-347V, 80 CRI, Flip Hook with option for 3/4" pendant mount, 6' power cord and 6' dimming leads, Gloss White. IK10 Impact, NSF, IP65 & NEMA 4X Rated. Mounting heights ranging from 10' +. Acuity CI Code: *28753U
Overview
REBL LED Round High Bay: Selectable; 12000LM/15000LM/18000LM, 3500K/4000K/5000K CCT, 0-10V continuous dimming, 120-347V, 80 CRI, Flip Hook with option for 3/4" pendant mount, 6' power cord and 6' dimming leads, Gloss White. IK10 Impact, NSF, IP65 & NEMA 4X Rated. Mounting heights ranging from 10' +. Acuity CI Code: *28753U
Ideal one-for-one replacement of traditional HID and fluorescent lighting. For use in Industrial applications including warehousing, retail spaces, and manufacturing environments with mounting heights ranging from 10' +
Also known as: 197590119349, REBL-ALO13-UVOLT-SWW3-80CRI-DWH-M2, LITREBLALO13UVOLTW
Specifications
| Color: | Gloss White |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 15000, 12000, 18000, Selectable |
| Wattage: | 100, 80, 120, Selectable |
| Mounting: | Pendant, Hook/Cord |
| Color Rendering Index (CRI): | 80 |
| Shape: | Round |
| Type: | LED Fixture, 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Color: | Gloss White |
| Lumens: | 15000, 12000, 18000, Selectable |
| Mounting: | Pendant, Hook/Cord |
| Shape: | Round |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 100, 80, 120, Selectable |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Fixture, 0-10V Dimming |
| Volts AC Range: | 120 - 347 |