100W BAYE3 Round LED High Bay, 4000K, Black

Item #: 2197177

Cat #: BAYE310040U

UPC:

Company wide:
0 in stock
Documents & Guides
AYE3 Round High Bay, 100W, 4000K, 120-277V, 0-10V Dimming, Black, (Order code: 13143), DLC Code: S-JIW8Z9

Overview

AYE3 Round High Bay, 100W, 4000K, 120-277V, 0-10V Dimming, Black, (Order code: 13143), DLC Code: S-JIW8Z9
Also known as: BAYE310040U, EIKBAYE310040U

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Color: Black
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Black
Dimmable: Yes
Wattage: 100
Light Technology: LED
Volts AC Range: 120 - 277