350A TCF Class CF Low-Peak time-delay CUBEFuse™, Indicating

Item #: 2197143

Cat #: TCF350

UPC: 051712697842

$ 778.96 EA
Company wide:
3 in stock
Documents & Guides
TCF Class CF Low-Peak time-delay CUBEFuse™, 350 Amp, Indicating

Overview

TCF Class CF Low-Peak time-delay CUBEFuse™, 350 Amp, Indicating

The Bussmann™ series Low-Peak™ CUBEFuse™ is a UL® Class CF current-limiting, dual-element, time-delay branch circuit fuse with Class J electrical performance. Available in indicating and non-indicating versions, this finger-safe fuse has a very compact, space-saving size and is easily applied using the CUBEFuse holder (TCFH_N), UL 98 Compact Circuit Protector switch (CCP2-_CF) or Compact Circuit Protector Base (CCP2B up to 100 A) used in the Quik-Spec™ Coordination Panelboard).

Also known as: 051712697842, TCF350, BUSTCF350

Specifications

Amps: 350
Family / Style: CUBEFuse
Amps: 350
Family / Style: CUBEFuse