CUBEFUSE 200 AMP

Item #: 2197138

Cat #: TCF200RN

UPC: 051712697958

$ 309.06 EA
Company wide:
45 in stock
Documents & Guides
No Documents Available
CUBEFUSE 200 AMP

Overview

CUBEFUSE 200 AMP
Also known as: 051712697958, TCF200RN, BUSTCF200RN

Specifications

Amps: 200
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Class: CF
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Length: 3.010 in
Amps: 200
Volts AC: 600
Class: CF
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA
Length: 3.010 in