16W PLL Type B Lamp, Film Coated, 30/35/40/50/65K

Item #: 2197100

Cat #: L16WPLL/BF/8FCCT/U/2G11

UPC:

Company wide:
0 in stock
Documents & Guides
16W PLL Type B Lamp, Film Coated, 120-277V, 80CRI 2000 Lumens, 30/35/40/50/65K, 2G11

Overview

16W PLL Type B Lamp, Film Coated, 120-277V, 80CRI 2000 Lumens, 30/35/40/50/65K, 2G11
Also known as: L16WPLL/BF/8FCCT/U/2G11, EIKL16WPLLBF8FCCTU

Specifications

Lumens: 2000
Color Rendering Index (CRI): 80
Wattage: 16
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 277
Lumens: 2000
Wattage: 16
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 80
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)