M18 FUEL™ String Trimmer w/ QUIK-LOK™ Kit

Item #: 2197023

Cat #: 3016-21ST

UPC: 045242794386

$ 382.54 EA
Company wide:
4 in stock
Documents & Guides
M18 FUEL™ String Trimmer w/ QUIK-LOK™ Kit, Includes: (1) M18 FUEL™ Power Head w/ QUIK-LOK™, (1) M18 FUEL™ QUIK-LOK™ String Trimmer Attachment, (1) M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack & (1) M18™ & M12™ Rapid Charger

Overview

M18 FUEL™ String Trimmer w/ QUIK-LOK™ Kit, Includes: (1) M18 FUEL™ Power Head w/ QUIK-LOK™, (1) M18 FUEL™ QUIK-LOK™ String Trimmer Attachment, (1) M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack & (1) M18™ & M12™ Rapid Charger

Designed to meet the needs of landscape maintenance professionals, our M18 FUEL™ String Trimmer w/ QUIK-LOK™ provides you with more power than 31cc gas trimmers, reaches full throttle in under 1 second, and is part of the industry's most capable attachment system. The split boom cordless string trimmer is made up of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ String Trimmer Attachment. This allows you to quickly swap out any of the 13 attachments on a single power head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor delivers you the power to maintain speed in demanding applications without bogging down. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. The motor also has an advanced air-cooling system to sustain demanding applications for longer, increasing user productivity. REDLINK PLUS™ intelligence maximizes performance while protecting from overload, overheating, and over-discharge. The advanced electronic package also delivers instant throttle response, 3 speeds, and a variable speed trigger. The trimmer delivers best-in-class performance when paired with the included M18™ REDLITHIUM™ FORGE XC8.0 Battery. The Easy Load Trimmer Head provides the ability to load up to 25' of trimmer line in under 30 seconds. Our M18 FUEL™ String Trimmer w/ QUIK-LOK™ is part of the M18™ system which is fully compatible with over 275 tools.

Also known as: 045242794386, 3016-21ST, MIL301621ST

Specifications

Type: Lithium Battery
Shipping Restrictions: Yes
Type: Lithium Battery
Shipping Restrictions: Yes