Electronic Stud Finder with Lasers

Item #: 2196859

Cat #: ESF150LL

UPC: 092644694783

$ 59.98 EA
Company wide:
0 in stock
Documents & Guides
Electronic Stud Finder With Cross-Line Lasers Detects Hidden Wood And Metal Studs Up To 1-1/2-Inch Deep For Accurate Detection, Features Horizontal And Vertical Cross-Line Lasers Usable Together Or Independently, Simplifying Marking Tasks Without The Need For Additional Tools Or Adjustments When Studs Are Located, Clear Stud Identification With Bright Leds Spanning Stud Width And Audible Alerts With Mute Option, Ergonomically Designed With A Handheld Grip And Felt Pads Protect Walls During Use, While The Hold Mode Enables Continuous Scanning Without Trigger Depression, Top And Bottom Center Indentations Allow For Easy Marking And Identification, An Easy-To-Read Bubble Level Vial Assists In Quick Alignment For Picture Hanging And Other Applications, Allowing For One-Handed Operation, Includes (2) Aa Batteries, Designed To Withstand 6.6-Foot (2 M) Drops For Durability

Overview

Electronic Stud Finder With Cross-Line Lasers Detects Hidden Wood And Metal Studs Up To 1-1/2-Inch Deep For Accurate Detection, Features Horizontal And Vertical Cross-Line Lasers Usable Together Or Independently, Simplifying Marking Tasks Without The Need For Additional Tools Or Adjustments When Studs Are Located, Clear Stud Identification With Bright Leds Spanning Stud Width And Audible Alerts With Mute Option, Ergonomically Designed With A Handheld Grip And Felt Pads Protect Walls During Use, While The Hold Mode Enables Continuous Scanning Without Trigger Depression, Top And Bottom Center Indentations Allow For Easy Marking And Identification, An Easy-To-Read Bubble Level Vial Assists In Quick Alignment For Picture Hanging And Other Applications, Allowing For One-Handed Operation, Includes (2) Aa Batteries, Designed To Withstand 6.6-Foot (2 M) Drops For Durability
Electronic Stud Finder with Cross-Line Lasers detects hidden wood and metal studs with an auto deep scan capability of up to 1-1/2-Inch. The horizontal and vertical lasers can be used together or independently. The device offers mutable audible alerts and bright LEDs across the top, clearly indicating the full width of the stud. It features an ergonomic handheld grip, hold mode and withstands a 6.6-Foot (2 m) drop. Felt pads protect walls during use and bubble vial assists with alignment.
Also known as: 092644694783, ESF150LL, KLEESF150LL

Specifications

Color: Black/Orange
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)