Electronic Stud Finder

Item #: 2196858

Cat #: ESF100

UPC: 092644694776

$ 34.98 EA
Company wide:
0 in stock
Documents & Guides
Electronic Stud Finder Detects Hidden Wood And Metal Studs Up To 1-1/2-Inch Deep For Accurate Detection, Clear Stud Identification With Bright Leds Spanning Stud Width And Audible Alerts With Mute Option, Ergonomically Designed With A Handheld Grip And Felt Pads To Protect Walls During Use, Hold Mode Enables Continuous Scanning Without Trigger Depression For Comfortable Operation, Top And Bottom Center Indentations Allow For Easy Marking And Identification, An Easy-To-Read Bubble Level Vial Assists In Quick Alignment For Picture Hanging And Other Applications, Allowing For One-Handed Operation, Includes (2) Aa Batteries, Designed To Withstand 6.6-Foot (2 M) Drops For Durability

Overview

Electronic Stud Finder Detects Hidden Wood And Metal Studs Up To 1-1/2-Inch Deep For Accurate Detection, Clear Stud Identification With Bright Leds Spanning Stud Width And Audible Alerts With Mute Option, Ergonomically Designed With A Handheld Grip And Felt Pads To Protect Walls During Use, Hold Mode Enables Continuous Scanning Without Trigger Depression For Comfortable Operation, Top And Bottom Center Indentations Allow For Easy Marking And Identification, An Easy-To-Read Bubble Level Vial Assists In Quick Alignment For Picture Hanging And Other Applications, Allowing For One-Handed Operation, Includes (2) Aa Batteries, Designed To Withstand 6.6-Foot (2 M) Drops For Durability
Electronic Stud Finder detects hidden wood and metal studs with an auto deep scan capability of up to 1-1/2-Inch. The device offers mutable audible alerts and bright LEDs across the top, clearly indicating the full width of the stud. It features an ergonomic handheld grip, HOLD mode, and withstands a 6.6-Foot (2 m) drop. Felt pads protect walls during use and a bubble vial assists with alignment.
Also known as: 092644694776, ESF100, KLEESF100

Specifications

Color: Black/Orange
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)