2
more

$ 49.98 EA
Company wide:
45
in stock
Documents & Guides
Multi-Purpose Adapter Makes The Sockets Compatible With The Klein Knect™(M) System For Unlimited Driving Potential, Deep Well Impact Flip Socket Set Includes Ten Sizes Combined Into Five Color Coded Sockets Plus Two Nested Adapters, Set Includes 8 X 10, 9 X 11, 12 X 14, 13 X 15, And 16 X 18 Mm Socket Sizes, Three Smallest Sockets (8 To 18 Mm) Are Stackable And Compatible With The Shaft Included With Cat. Nos. 65238, 65239, 65626, 32934, 32934M, Sold Separately, Klein Knect™(M) Specialized Square Drive Adapter Compatible With Klein Tools Pass Through Socket Wrench (Cat. No. 65400) And Any 3/8-Inch Square Drive Ratchet, Nested Adapters For Dual Drive (1/4-Inch Hex Flip Socket Shaft Nests Into 3/8-Inch Square Drive Adapter), Compact, Modular Storage System Is Compatible And Stackable With Modbox™ Cases Of Similar Design
Overview
Multi-Purpose Adapter Makes The Sockets Compatible With The Klein Knect™(M) System For Unlimited Driving Potential, Deep Well Impact Flip Socket Set Includes Ten Sizes Combined Into Five Color Coded Sockets Plus Two Nested Adapters, Set Includes 8 X 10, 9 X 11, 12 X 14, 13 X 15, And 16 X 18 Mm Socket Sizes, Three Smallest Sockets (8 To 18 Mm) Are Stackable And Compatible With The Shaft Included With Cat. Nos. 65238, 65239, 65626, 32934, 32934M, Sold Separately, Klein Knect™(M) Specialized Square Drive Adapter Compatible With Klein Tools Pass Through Socket Wrench (Cat. No. 65400) And Any 3/8-Inch Square Drive Ratchet, Nested Adapters For Dual Drive (1/4-Inch Hex Flip Socket Shaft Nests Into 3/8-Inch Square Drive Adapter), Compact, Modular Storage System Is Compatible And Stackable With Modbox™ Cases Of Similar Design
This 8-Piece impact socket set features 10 metric sizes in 5 color coded sockets. Each impact flip socket features two sockets in one. Set includes two nested adapters for dual drive (1/4-Inch hex flip socket shaft nests into 3/8-Inch square drive adapter). Also includes a compact, modular storage system with a clear lid that is compatible with MODbox™ and stackable with other cases of similar design.
Also known as: 092644652370, 65619, KLE65619
Specifications
| Material: | Steel |
| Material: | Steel |