17W PLL Type B Lamp, Film Coated, 30/35/40/50/65K

Item #: 2196815

Cat #: L17WPLL/BF/8FCCT/U/2G11

UPC:

Company wide:
0 in stock
Documents & Guides
17W PLL Type B Lamp, Film Coated, 120-277V, 80CRI 2200 Lumens, 30/35/40/50/65K, 2G11

Overview

17W PLL Type B Lamp, Film Coated, 120-277V, 80CRI 2200 Lumens, 30/35/40/50/65K, 2G11
Also known as: L17WPLL/BF/8FCCT/U/2G11, EIKL17WPLLBF8FCCTU

Specifications

Lumens: 2200
Wattage: 17
Color Rendering Index (CRI): 80
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 277
Lumens: 2200
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Wattage: 17
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)