MC Cable, Aluminum Flex, 250/3 w/Ground, Stranded

Item #: 2196713

Cat #: Y125003A

UPC:

Company wide:
0 in stock
Documents & Guides
MC Cable, Aluminum Flex, 250/3 w/Ground, Stranded

Overview

MC Cable, Aluminum Flex, 250/3 w/Ground, Stranded

Metal Clad cables are assemblies of one or more insulated circuit conductors with or without optical fiber members enclosed in an armor of interlocking metal tape, or a smooth corrugated sheath. A plastic overall jacket can also be provided.

Also known as: Y125003A, OMNY125003A

Specifications

Gauge: 250 kcmil
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 250 kcmil
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: Aluminum
Stranding: Stranded