
4' Selectable Lensed Strip
Item #: 2196647
Cat #: ORSTS43-5L
UPC: 765364059964
$ 74.79 EA
Company wide:
9
in stock
Documents & Guides
4 Ft. LED Selectable Lensed Strip: 120-347 VAC; 50/60Hz, 20/30/40 Watt, Color Temperature: 3000K, 3500K, 4000K, 5000K, Lumens: 2729-5594 (Depending On Wattage & Color Selected), 80CRI, 0-10V Dimming, Constant current - Class 2 output Driver.
Overview
4 Ft. LED Selectable Lensed Strip: 120-347 VAC; 50/60Hz, 20/30/40 Watt, Color Temperature: 3000K, 3500K, 4000K, 5000K, Lumens: 2729-5594 (Depending On Wattage & Color Selected), 80CRI, 0-10V Dimming, Constant current - Class 2 output Driver.
The Origin lineup of lensed strip lights feature a rigid 22-gauge post-painted housing that is lightweight, durable and easy to install.
Also known as: 765364059964, ORSTS43-5L, ATAORST4S35L
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 20, 30, 40, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Wattage: | 20, 30, 40, Selectable |
| Light Technology: | LED |
| Lumens: | Selectable |