Fuse, 20 Amp Fast-Acting Indicating, 60VDC/125VAC, Red/White

Item #: 2196526

Cat #: GMT-20A

UPC:

Company wide:
0 in stock
Documents & Guides
20 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Red/White

Overview

20 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Red/White

Fuses designed for high reliability applications where high ambient temperatures, low circuit voltages, low power dissipation and low contact resistance are prime considerations. UL Recognized.

Also known as: GMT-20A, BUSGMT20A

Specifications

Volts DC: 60
Speed: Fast Acting
Interrupt Rating AC: 300
Type: Fuse, Indicating
Amps: 20
Material: Thermoplastic
Volts AC: 125
Volts DC: 60
Interrupt Rating AC: 300
Amps: 20
Volts AC: 125
Speed: Fast Acting
Type: Fuse, Indicating
Material: Thermoplastic