3 WATT T5 LED CLEAR FINISH GY6.35 BASE 3000K 12 VOLT

Item #: 2196523

Cat #: S12316

UPC: 045923123160

$ 10.92 EA
Company wide:
0 in stock
Documents & Guides
3 WATT T5 LED CLEAR FINISH GY6.35 BASE 3000K 12 VOLT

Overview

3 WATT T5 LED CLEAR FINISH GY6.35 BASE 3000K 12 VOLT
Also known as: 045923123160, S12316, SATS12316

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T5 (Tubular)
Lumens: 300
Wattage: 3
Color Rendering Index (CRI): 80
Type: LED Lamp
Dimmable: Yes
Base: 2-Pin (GY6.35)
Color Temperature: 3000 (Warm White)
Shape: T5 (Tubular)
Wattage: 3
Type: LED Lamp
Base: 2-Pin (GY6.35)
Volts AC: 12
Lumens: 300
Color Rendering Index (CRI): 80
Dimmable: Yes