Cat 6e Plenum (CMP), Unshielded, Blue, 600MHz

Item #: 2196505

Cat #: 6E04UPBL4N

UPC:

$ 0.39 FT
Company wide:
0 in stock
Documents & Guides
Category 6e Plenum (CMP), Unshielded, Blue, 600MHz

Overview

Category 6e Plenum (CMP), Unshielded, Blue, 600MHz
Also known as: 6E04UPBL4N, WNT6E04UPBL4N

Specifications

Color: Blue
Shielding: Unshielded
Color: Blue
Shielding: Unshielded