Breaker, 5A, 250VAC, 65VDC, TS35, 1P, DIN Rail Mount, w/Trip Button

Item #: 2196474

Cat #: 7940125375

UPC: 064675214254

Company wide:
0 in stock
Documents & Guides
Breaker, 5 Amp, 250 Volt AC, 65 Volt DC, TS35, 1-Pole, 35 mm DIN Rail Mount, w/Trip Button

Overview

Breaker, 5 Amp, 250 Volt AC, 65 Volt DC, TS35, 1-Pole, 35 mm DIN Rail Mount, w/Trip Button
Also known as: 064675214254, 7940125375, WEI7940125375

Specifications

Amps: 5
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 5
Poles: 1
Volts AC: 250
Mounting: DIN Rail
Volts DC: 65