
LED 5CCT Downlight - 4" Black
Item #: 2196403
Cat #: AVD4-5CCT-BK
UPC: 714176037615
$ 11.29 EA
Company wide:
0
in stock
Documents & Guides
LED Adjustable 5CCT Downlight, Smooth Wall Retrofit for 4" Cans: Line Voltage: 120V, Watts: 10, Lumens: 825-860 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: Black. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%), JA8 Compliant, cETLus Wet Location Listed. p/n: AVD4-5CCT-BK.
Overview
LED Adjustable 5CCT Downlight, Smooth Wall Retrofit for 4" Cans: Line Voltage: 120V, Watts: 10, Lumens: 825-860 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: Black. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%), JA8 Compliant, cETLus Wet Location Listed. p/n: AVD4-5CCT-BK.
The Avail Retrofit series recessed downlights offer an easy and costeffective
way to upgrade your existing recessed housings to LED. The Avail Select series further enhances convenience with its 5-in-1 selectable color temperature settings, allowing you to choose from a warm 2700K to a bright 5000K daylight. Easily adjust the color temperature to your preference now and adapt to future changes with ease.
Also known as: 714176037615, AVD4-5CCT-BK, ALGAVD45CCTBK
Specifications
| Wattage: | 10 |
| Lumens: | 825, 830, 860 |
| Volts AC: | 120 |
| Color: | Black |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Wattage: | 10 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 825, 830, 860 |
| Color: | Black |
| Diameter: | 4 in |
| Dimmable: | Yes |