Lithium Iron Phosphate Server Rack Battery, 24V, 200Ah

Item #: 2196400

Cat #: EG4LP24V200AV2

UPC:

$ 1199.00 EA
Company wide:
0 in stock
Lithium Iron Phosphate Server Rack Battery, 24 Volt, 200Ah, 6.100 x 17.400 x 18.500 Inch

Overview

Lithium Iron Phosphate Server Rack Battery, 24 Volt, 200Ah, 6.100 x 17.400 x 18.500 Inch

The EG4 LiFePower4 Lithium Iron Phosphate battery features 25.6V (24V) with a capacity of 5.12kWh and featuring a 200AH internal BMS. Constructed with (16) UL recognized prismatic 3.2V cells arranged in series/parallel (8s2p) configuration, this battery has undergone rigorous testing, enduring 7,000 deep discharge cycles to 80% depth of discharge (DoD). Additionally, this battery can charge and discharge fully on a daily basis for over 15 years without fail. Operating at a remarkable 99% efficiency, it boasts a simple plug-and-play interface and is equipped with all the essential components for effortless setup.

Also known as: EG4LP24V200AV2

Features & Benefits

  • Tier one A+ cell composition
  • 99% efficiency LiFePO4 16-cell pack
  • Flexible racking options
  • Max energy density
  • Stress-free battery bank expansion capacity
  • Environmentally friendly and lead-free
  • Longer lasting with a 10 to 20-year design life
  • Reliable built-in BMS, voltage, current, temperature, and health management

Specifications

Amps: 200
Volts AC: 24
Height: 6.100 in
Depth: 18.500 in
Width: 17.400 in
Amps: 200
Height: 6.100 in
Width: 17.400 in
Volts AC: 24
Depth: 18.500 in