1
more

LED Adjustable 5CCT Downlight - 4"
Item #: 2196372
Cat #: AVD4B-5CCT-WH
UPC: 714176037592
$ 11.45 EA
Company wide:
301
in stock
Documents & Guides
LED Adjustable 5CCT Downlight, Baffle Wall Retrofit for 4" Cans: Line Voltage: 120V, Watts: 10, Lumens: 830-920 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: White Trim. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%), JA8 Compliant, cETLus Wet Location Listed. p/n: AVD4B-5CCT-WH. **NOTE: As of April 16, 2026; No Longer ENERGY STAR Certified**
Overview
LED Adjustable 5CCT Downlight, Baffle Wall Retrofit for 4" Cans: Line Voltage: 120V, Watts: 10, Lumens: 830-920 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: White Trim. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%), JA8 Compliant, cETLus Wet Location Listed. p/n: AVD4B-5CCT-WH. **NOTE: As of April 16, 2026; No Longer ENERGY STAR Certified**
The Avail Retrofit series recessed downlights offer an easy and costeffective
way to upgrade your existing recessed housings to LED. The Avail Select series further enhances convenience with its 5-in-1 selectable color temperature settings, allowing you to choose from a warm 2700K to a bright 5000K daylight. Easily adjust the color temperature to your preference now and adapt to future changes with ease.
Also known as: 714176037592, AVD4B-5CCT-WH, ALGAVD4B5CCTWH
Specifications
| Wattage: | 10 |
| Lumens: | 830, 870, 920 |
| Volts AC: | 120 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Wattage: | 10 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 830, 870, 920 |
| Color: | White |
| Diameter: | 4 in |
| Dimmable: | Yes |