A19 LED Lamp, 16W, 50K

Item #: 2196370

Cat #: 14A19/COR/950/FR/P/E26/DIM/T20-6/1CT

UPC: 046677588656

$ 6.46 EA
Company wide:
0 in stock
Documents & Guides
A19 LED Lamp, 14 Watt, Lumens: 1600, Color Temperature: 5000K, 120V, Base: E26 (Medium Screw), CRI: 90, Dimmable.

Overview

A19 LED Lamp, 14 Watt, Lumens: 1600, Color Temperature: 5000K, 120V, Base: E26 (Medium Screw), CRI: 90, Dimmable.

Philips A-Shape Dimmable LED Lamps are the smart LED Alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance

Also known as: 046677588656, 14A19/COR/950/FR/P/E26/DIM/T20-6/1CT, PHI14A19COR950FRPE

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1500
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8.800
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1500
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90
Wattage: 8.800
Dimmable: Yes