
$ 292.85 EA
Company wide:
0
in stock
Documents & Guides
Field-Adjustable LED Wall Pack: Medium Size; Wattage: 100/85/70/50W, CCT: 3000K/4000K/5000K, Adjustable Throw: 0° /15° / 30° / 45°, Lumens: 6,170 - 12,967 (Dependent on Wattage/Color/Beam Angle Selected), 120-277V, 0-10V Dimming, Integrated photocell included with on/off switch, Bronze.
Overview
Field-Adjustable LED Wall Pack: Medium Size; Wattage: 100/85/70/50W, CCT: 3000K/4000K/5000K, Adjustable Throw: 0° /15° / 30° / 45°, Lumens: 6,170 - 12,967 (Dependent on Wattage/Color/Beam Angle Selected), 120-277V, 0-10V Dimming, Integrated photocell included with on/off switch, Bronze.
Also known as: 192552034623, W22-M-100, RABW22M100
Specifications
| Lumens: | 6100, 12900 |
| Material: | Die Cast Aluminum |
| Color Rendering Index (CRI): | 84 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 70, 100, 85, 50, Selectable |
| Color: | Bronze |
| Mounting: | Wall |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Lumens: | 6100, 12900 |
| Color Rendering Index (CRI): | 84 |
| Wattage: | 70, 100, 85, 50, Selectable |
| Mounting: | Wall |
| Dimmable: | Yes |
| Material: | Die Cast Aluminum |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Type: | 0-10V Dimming |