
$ 146.43 EA
Company wide:
0
in stock
Documents & Guides
LED 5-Way Selectable Floodlight: Selectable power, CCT and beam angle; Wattage: 35/30/25/20W, Selectable CCT: 3000/4000/5000K, Lumens: 2832-5286 (depending on wattage & color selected), 0-10V dimming, 120-277V on/off photocell, Two mounts included: Knuckle and Yoke, Suitable for wet locations.
Overview
LED 5-Way Selectable Floodlight: Selectable power, CCT and beam angle; Wattage: 35/30/25/20W, Selectable CCT: 3000/4000/5000K, Lumens: 2832-5286 (depending on wattage & color selected), 0-10V dimming, 120-277V on/off photocell, Two mounts included: Knuckle and Yoke, Suitable for wet locations.
Also known as: 192552032742, X22-35, RABX2235
Specifications
| Wattage: | 35, 20, 25, 30, Selectable |
| Mounting: | Yoke, Knuckle |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 2800, 5200 |
| Type: | Flood Light, 0-10V Dimming |
| Color: | Bronze |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35, 20, 25, 30, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Flood Light, 0-10V Dimming |
| Dimmable: | Yes |
| Mounting: | Yoke, Knuckle |
| Lumens: | 2800, 5200 |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |