WITTRON 1,000V Insulated 3" Torx T15

Item #: 2196217

Cat #: 9T 89927

UPC: 843221019037

$ 15.66 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
KNI 9T 89927 WITTRON 1 000V I

Overview

KNI 9T 89927 WITTRON 1 000V I
Also known as: 843221019037, 9T 89927, KNI9T89927

Specifications

No Specifications Available