
Commercial Inverter, 3 Phase, RSD Mulitple Input, 208/480V AC, Fuse-Less Type
Item #: 2194961
Cat #: USE-SIN-USR0IBNS6
UPC:
Company wide:
0
in stock
Documents & Guides
Commercial Inverter, 3 Phase, RSD Mulitple Input, Configured 10/17.300kW at 208 Volt AC, 30/40kW at 480 Volt AC, 48.250 Amp per Phase, Fuse-Less Type, NEMA 3R Rated for Indoor/Outdoor Applications, 31.800 x 12.500 x 11.500 Inch, Bracket Mount
Overview
Commercial Inverter, 3 Phase, RSD Mulitple Input, Configured 10/17.300kW at 208 Volt AC, 30/40kW at 480 Volt AC, 48.250 Amp per Phase, Fuse-Less Type, NEMA 3R Rated for Indoor/Outdoor Applications, 31.800 x 12.500 x 11.500 Inch, Bracket Mount
SolarEdge's commercial inverters have built-in module level mointoring with ethernet wireless or cellular communication for full system visibilty, coupled with the SolarEdge SetApp, you can monitor your system remotely.
Also known as: USE-SIN-USR0IBNS6, SEDUSESINUSR0IBNS6
Features & Benefits
- Small, lightest in its class, and easy to install outdoors or indoors on provided bracket
- Specifically designed to work with power optimizers
- Built-in type 2 DC and AC Surge Protection, to better withstand lightning events
- Integrated safety switch
- UL 1741 SA and SB certified, for CPUC Rule 21 grid compliance
- Fixed DC voltage inverter for superior efficiency and longer strings
Specifications
| Phase: | 3 |
| Volts AC: | 480, 208 |
| Wattage: | 30 kW, 10 kW, 17 kW, 40 kW |
| Amps: | 48 |
| Mounting: | Bracket |
| Width: | 12.500 in |
| Depth: | 11.800 in |
| IP/NEMA Rating: | NEMA 3R |
| Allowable Gauge Range: | 12 - 6 |
| Phase: | 3 |
| Wattage: | 30 kW, 10 kW, 17 kW, 40 kW |
| Mounting: | Bracket |
| Depth: | 11.800 in |
| Allowable Gauge Range: | 12 - 6 |
| Volts AC: | 480, 208 |
| Amps: | 48 |
| Width: | 12.500 in |
| IP/NEMA Rating: | NEMA 3R |