EV Charger, Dual Head, 240V, 32A

Item #: 2194925

Cat #: CT4020-HD2-GW-LTE

UPC: 810052093062

$ 5220.00 EA
Company wide:
0 in stock
Documents & Guides
EV Charger, Dual Head, 240 Volts, 32 Amps Charging, 10AWG Connectors, 18' Cable

Overview

EV Charger, Dual Head, 240 Volts, 32 Amps Charging, 10AWG Connectors, 18' Cable

The ChargePoint CT4020-HD-GW-LTE commercial dual head charger has standard J1772 Level 2 dual port connectors with locking holsters, with each port supplying up to 7.2 kW. This charger comes with ChargePoint cloud software, which offers real-time visibility and remote control to operators.

Also known as: 810052093062, CT4020-HD2-GW-LTE, CGTCT4020HD2GWLTE

Specifications

Amps: 32
Volts AC: 240
Number of Ports: 2
Connector Type: SAE J1772
Amps: 32
Number of Ports: 2
Volts AC: 240
Connector Type: SAE J1772