5/6" LED Downlight, 5-CCT

Item #: 2194866

Cat #: LEDDR56FLCCT5

UPC: 762148342281

Call for price
Company wide:
1 in stock
Documents & Guides
LED, Recessed, Flat Face Retrofit, 5-CCT Selectable, Downlight: 5/6"; Line Voltage: 120V, Watts: 16, Lumens: 1400, Color Temperature: 27K/30K/35K/40K/50K, Triac dimming, CRI: 80, 100° Beam Angle, Color: White Trim (7.4" O.D.), 50,000 hours rated life. Mounts directly to recessed can (5”/6”) with integrated trim for easy installation, including pigtail and spring clips. IC-rated for direct contact with insulation. UL approved for damp location. cULus Listed, RoHS. *** Not for Sale in California due to State Regulations ***

Overview

LED, Recessed, Flat Face Retrofit, 5-CCT Selectable, Downlight: 5/6"; Line Voltage: 120V, Watts: 16, Lumens: 1400, Color Temperature: 27K/30K/35K/40K/50K, Triac dimming, CRI: 80, 100° Beam Angle, Color: White Trim (7.4" O.D.), 50,000 hours rated life. Mounts directly to recessed can (5”/6”) with integrated trim for easy installation, including pigtail and spring clips. IC-rated for direct contact with insulation. UL approved for damp location. cULus Listed, RoHS. *** Not for Sale in California due to State Regulations ***

These dimmable downlights are perfect for retrofit or new construction

installation in residential or low ceiling height commercial settings.

Also known as: 762148342281, LEDDR56FLCCT5, TCPLEDDR56FLCCT5

Specifications

Lumens: 1400
Volts AC: 120
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 80
Color: White
Wattage: 16
Shape: Round
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1400
Diameter: 5 in, 6 in
Color: White
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 16
Dimmable: Yes