4" Flat Retrofit LED Downlight, 27-50K, White

Item #: 2194865

Cat #: LEDDR4FLCCT5

UPC: 762148342274

$ 8.50 EA
Clearance
Price good while supplies last
Company wide:
44 in stock
Documents & Guides
4 Inch Flat Retrofit LED Downlight, 11 Watt, 120V, 80 CRI, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Triac Dimming, White

Overview

4 Inch Flat Retrofit LED Downlight, 11 Watt, 120V, 80 CRI, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Triac Dimming, White

TCP’s LED Recessed Flat Face Retrofit 5CCT Selectable Downlights are the perfect choice for remodeling or new construction projects. The slim, energy-efficient design is easy to install and offers a rated lifetime of 50,000 hours. 

Also known as: 762148342274, LEDDR4FLCCT5, TCPLEDDR4FLCCT5

Specifications

Volts AC: 120
Wattage: 11
Lumens: 900
Light Technology: LED
Color Temperature: 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Lumens: 900
Color Temperature: 2700 to 5000 (Warm to Cool White)
Wattage: 11
Light Technology: LED