4/0 AWG XHHW-2 Stranded Copper, Green, 600V

Item #: 2194815

Cat #: M74/0ST-04

UPC:

Company wide:
0 in stock
Documents & Guides
4/0 AWG XHHW-2 Stranded Copper, Green, 600V

Overview

4/0 AWG XHHW-2 Stranded Copper, Green, 600V

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: M74/0ST-04, OMNM740ST04

Specifications

Color: Green
Material: Copper
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Green
Gauge: 4/0 AWG
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Jacket: XLPE