This product has been discontinued.

4' 24W T5 LED Lamp, 40K
Item #: 2194797
Cat #: RP-TOTALTUBE-T5-4FT-840-G4
UPC: 844006079925
$ 18.93 EA
Company wide:
1
in stock
Discontinued
Documents & Guides
4 Ft. T5 LED Lamp, 24 Watt, 120-277V, 3500 Lumens, 4000K, G5 Base, TYPE A+B Hybrid
Overview
4 Ft. T5 LED Lamp, 24 Watt, 120-277V, 3500 Lumens, 4000K, G5 Base, TYPE A+B Hybrid
Also known as: 844006079925, RP-TOTALTUBE-T5-4FT-840-G4, LGDRPTOTALTUBET544
Specifications
| Wattage: | 24 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 3500 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Type: | Hybrid (Type A+B) |
| Volts AC Range: | 120 - 127 |
| Wattage: | 24 |
| Lumens: | 3500 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 127 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft, 48 in |
| Type: | Hybrid (Type A+B) |