2' 12W T5 LED Lamp, 40K

Item #: 2194795

Cat #: RP-TOTALTUBE-T5-2FT-840-G4

UPC: 844006079864

$ 15.37 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. T5 LED Lamp, 12 Watt, 120-277V, 1500 Lumens, 4000K, G5 Base, TYPE A+B Hybrid: Can be used with or without ballast**, Single or double ended, Suitable for dry & damp locations, Shatterproof glass construction w/Frosted lens, UL classified retrofit listed. Part # RP-TOTALTUBE-T5-2FT-840-G4. ** ballast compatibility list shown on page 3 of .pdf Cut Sheet.

Overview

2 Ft. T5 LED Lamp, 12 Watt, 120-277V, 1500 Lumens, 4000K, G5 Base, TYPE A+B Hybrid: Can be used with or without ballast**, Single or double ended, Suitable for dry & damp locations, Shatterproof glass construction w/Frosted lens, UL classified retrofit listed. Part # RP-TOTALTUBE-T5-2FT-840-G4. ** ballast compatibility list shown on page 3 of .pdf Cut Sheet.
Also known as: 844006079864, RP-TOTALTUBE-T5-2FT-840-G4, LGDRPTOTALTUBET52F

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1500
Wattage: 12
Length: 24 in , 2 ft
Light Technology: LED
Base: 2-Pin (G5)
Type: Hybrid (Type A+B)
Color Temperature: 4000 (Cool White)
Wattage: 12
Light Technology: LED
Type: Hybrid (Type A+B)
Lumens: 1500
Length: 24 in , 2 ft
Base: 2-Pin (G5)