LED Wall Pack, Adjustable Light Output, 5000K, 120-277V

Item #: 2194759

Cat #: TWX1-LED-ALO-50K-MVOLT-PE-DDBTXD

UPC: 194995327041

Company wide:
0 in stock
LED Wall Pack, Adjustable Light Output: 600-2950 Lumen, 22 Watt, 5000K, 80 CRI, Photocell, 120-277 Volt, Textured Dark Bronze Finish

Overview

LED Wall Pack, Adjustable Light Output: 600-2950 Lumen, 22 Watt, 5000K, 80 CRI, Photocell, 120-277 Volt, Textured Dark Bronze Finish

TWX LED wall pack family is a ground design that has the low initial cost customers demand while providing superior performance and a traditional form. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site.

Also known as: 194995327041, TWX1-LED-ALO-50K-MVOLT-PE-DDBTXD, LITTWX1LEDALO50KMP

Features & Benefits

  • Replaces 70W to 400W HID luminaires, providing up to 83% in energy savings.
  • Expected service life of more than 20 years.
  • Same footprint as a standard HID wall pack, to easily cover the stain

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 22
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 22
Dimmable: No